Motion
10102943

GROVE GEAR
10102943

1238WJF2A5213C OMNIBOX
MI ITEM #04839171
MFR #10102943
List Price$2,633.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10102943

1238WJF2A5213C OMNIBOX
MI ITEM #04839171
MFR #10102943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,633.78/each for your price

Overview

Mfr description
1238WJF2A5213C OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4706178
  • Shipping Dimensions Height
    6.9400 in;176.30 mm
  • Shipping Dimensions Length
    10.2800 in;261.10 mm
  • Shipping Dimensions Width
    8.5700 in;217.70 mm
  • Weight
    95 lbs, 43.09 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text