Motion
1238WJM3S-50GD

GROVE GEAR
1238WJM3S-50GD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #04839177
MFR #1238WJM3S-50GD
Price$2,233.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WJM3S-50GD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #04839177
MFR #1238WJM3S-50GD

Mfr description
1238WJM3S50-GD OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,233.68/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    238
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    95 lbs, 43.09 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4732872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)