Motion
1238WO3B-25

GROVE GEAR
1238WO3B-25

1238WO3A-25 OMNIBOX
MI ITEM #04839186
MFR #1238WO3B-25
Price$2,202.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WO3B-25

1238WO3A-25 OMNIBOX
MI ITEM #04839186
MFR #1238WO3B-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,202.28/each

Specifications

Dimensions

  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    95 lbs, 43.09 kg

Details

  • Manufacturer Catalog Number
    4705989

Overview

Mfr description
1238WO3A-25 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought