Motion
1238WOM130AA OMNIBOX

GROVE GEAR
1238WOM130AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04839190
MFR #1238WOM130AA OMNIBOX
List Price$2,561.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WOM130AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04839190
MFR #1238WOM130AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,561.44/each for your price

Overview

Mfr description
1238WOM130AA OMNIBOX

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    3.889 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    653 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1107 lb
  • Housing Dimensions
    7.06 x 4.88 x 7.69 in
  • Housing Height
    7.69 in
  • Housing Length
    7.06 in
  • Housing Width
    4.88 in
  • Standards Met
    AGMA, ISO
  • Series
    1238W
  • Manufacturer Reducer Size
    1238
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4706457
  • Manufacturer Upc Number
    782934649455
  • UPC_NO
    782934649455
  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    152.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text