Motion
1238WOM1B5-AC OMNIBOX

GROVE GEAR
1238WOM1B5-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #04839193
MFR #1238WOM1B5-AC OMNIBOX
Price$2,298.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WOM1B5-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #04839193
MFR #1238WOM1B5-AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,298.61/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Housing Dimensions
    7.06 x 4.88 x 7.69 in
  • Housing Height
    7.69 in
  • Housing Length
    7.06 in
  • Housing Width
    4.88 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    1238
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    653 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Shipping Dimensions Height
    6.9400 in
  • Shipping Dimensions Length
    10.2800 in
  • Shipping Dimensions Width
    8.5700 in
  • Weight
    152.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4706227
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934647949
  • Max Input Horsepower
    3.889 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1107 lb
  • Reduction
    Single
  • Series
    1238W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934647949

Overview

Mfr description
1238WOM1A5-AC OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought