Motion
1238WOQM1B60-AA OMNIBOX

GROVE GEAR
1238WOQM1B60-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.38 in Center Distance, C-Face Quill, 0.7500 in Input Size, Hollow Output Output, 56C Frame
MI ITEM #04839208
MFR #1238WOQM1B60-AA OMNIBOX
Price$2,865.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WOQM1B60-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.38 in Center Distance, C-Face Quill, 0.7500 in Input Size, Hollow Output Output, 56C Frame
MI ITEM #04839208
MFR #1238WOQM1B60-AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,865.96/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Housing Dimensions
    7.06 x 4.88 x 7.69 in
  • Housing Height
    7.69 in
  • Housing Length
    7.06 in
  • Housing Width
    4.88 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1238
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    653 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Weight
    152.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934647291
  • Max Input Horsepower
    3.889 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Type
    Hollow
  • Overhung Load Capacity
    1107 lb
  • Reduction
    Single
  • Series
    1238W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934647291

Overview

Mfr description
1238WOQM1A60-AA OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought