Motion
1262WJM3B5-AC OMNIBOX

GROVE GEAR
1262WJM3B5-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.7500 in Input Size, Double Output, 180TC Frame
MI ITEM #04839255
MFR #1262WJM3B5-AC OMNIBOX
List Price$2,804.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WJM3B5-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.7500 in Input Size, Double Output, 180TC Frame
MI ITEM #04839255
MFR #1262WJM3B5-AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,804.75/each for your price

Overview

Mfr description
1262WJM3A5-AC OMNIBOX

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    4.804 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    836 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1107 lb
  • Housing Dimensions
    8 x 5 x 8.03 in
  • Housing Height
    8.03 in
  • Housing Length
    8.00 in
  • Housing Width
    5.00 in
  • Standards Met
    AGMA, ISO
  • Series
    1262W
  • Manufacturer Reducer Size
    1262
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934648304
  • UPC_NO
    782934648304
  • Weight
    170.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text