Motion
1262WLQM1B-25AB144

GROVE GEAR
1262WLQM1B-25AB144

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 144 Frame
MI ITEM #04839260
MFR #1262WLQM1B-25AB144
Price$3,944.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WLQM1B-25AB144

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 144 Frame
MI ITEM #04839260
MFR #1262WLQM1B-25AB144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,944.73/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    11.1100 in;282.20 mm
  • Weight
    106.25 lbs, 48.194 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706062

Overview

Mfr description
1262WLQM1A25AB-144 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought