Motion
1262WOM2B-30AB

GROVE GEAR
1262WOM2B-30AB

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #04839271
MFR #1262WOM2B-30AB
Price$2,791.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOM2B-30AB

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #04839271
MFR #1262WOM2B-30AB

Mfr description
1262WOM2A30-AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,791.04/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    106.25 lbs, 48.19 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)