Motion
1262WOQF1B-40AA144

GROVE GEAR
1262WOQF1B-40AA144

1262WOQFIA4056C17/16 OMNIBOX
Mi Item #04839277
MFR #1262WOQF1B-40AA144
Price$3,960.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOQF1B-40AA144

1262WOQFIA4056C17/16 OMNIBOX
Mi Item #04839277
MFR #1262WOQF1B-40AA144

Mfr description
1262WOQFIA4056C17/16 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,960.01/each

Specifications

Dimensions

  • Shipping Dimensions Height
    8.0000 in
  • Shipping Dimensions Length
    11.2600 in
  • Shipping Dimensions Width
    9.7500 in
  • Weight
    106.25 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)