Motion
1262WXWM4S-1800AA

GROVE GEAR
1262WXWM4S-1800AA

1262WXWM4S1800-11 OMNIBOX
Mi Item #04839291
MFR #1262WXWM4S-1800AA
Price$5,721.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WXWM4S-1800AA

1262WXWM4S1800-11 OMNIBOX
Mi Item #04839291
MFR #1262WXWM4S-1800AA

Mfr description
1262WXWM4S1800-11 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,721.12/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    1262
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    106.25 lbs, 48.19 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4754616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)