Motion
1262WXWQM2B400-AA-144 OMNIBOX

GROVE GEAR
1262WXWQM2B400-AA-144 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 400:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
Mi Item #04839293
MFR #1262WXWQM2B400-AA-144 OMNIBOX
Price$6,649.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WXWQM2B400-AA-144 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 400:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
Mi Item #04839293
MFR #1262WXWQM2B400-AA-144 OMNIBOX

Mfr description
1262WXWQM2A400AA1.44 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,649.21/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Housing Height
    6.01 in
  • Housing Width
    7.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1262
  • Maximum Output RPM
    4.380 @ 1750 rpm input
  • Maximum Output Torque
    836 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    400:1
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    170.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4754636
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934651991
  • Max Input Horsepower
    4.804 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    1107 lb
  • Reduction
    Single
  • Series
    1262W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934651991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)