Motion
1940903  SEAL OIL NITRILE M140X210X15

FALK
1940903 SEAL OIL NITRILE M140X210X15

1940903 Oil Seal - Series: Ultramite, 140 mm Shaft Dia., 210 mm OD
Mi Item #04839297
MFR #1940903 SEAL OIL NITRILE M140X210X15
Price$383.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940903 SEAL OIL NITRILE M140X210X15

1940903 Oil Seal - Series: Ultramite, 140 mm Shaft Dia., 210 mm OD
Mi Item #04839297
MFR #1940903 SEAL OIL NITRILE M140X210X15

Mfr description
12UB OIL SEAL, LS-NITRILE 140X210X15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.76/each

Specifications

Dimensions

  • Outside Diameter
    210 mm
  • Shaft Diameter
    140 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188619
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934188619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)