Motion
1940902 OIL SEAL-HS-NITRILE 12UB3

FALK
1940902 OIL SEAL-HS-NITRILE 12UB3

1940902 Oil Seal - Series: Ultramite, 80 mm Shaft Dia., 125 mm OD
MI ITEM #04839298
MFR #1940902 OIL SEAL-HS-NITRILE 12UB3
Price$335.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940902 OIL SEAL-HS-NITRILE 12UB3

1940902 Oil Seal - Series: Ultramite, 80 mm Shaft Dia., 125 mm OD
MI ITEM #04839298
MFR #1940902 OIL SEAL-HS-NITRILE 12UB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.24/each

Specifications

Dimensions

  • Outside Diameter
    125 mm
  • Shaft Diameter
    80 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188602
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934188602

Overview

Mfr description
12UB3 OIL SEAL, HS-NITRILE 80X125X12MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought