Motion
1300WBQF1S15-AB-144 OMNIBOX

GROVE GEAR
1300WBQF1S15-AB-144 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output, 140TC Frame
Mi Item #04839321
MFR #1300WBQF1S15-AB-144 OMNIBOX
Price$4,087.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WBQF1S15-AB-144 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output, 140TC Frame
Mi Item #04839321
MFR #1300WBQF1S15-AB-144 OMNIBOX

Mfr description
1300WBQF1S15-AB-144 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,087.55/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1300
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    1131 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.4375 in
  • Ratio
    15:1
  • Shipping Dimensions Height
    8.8800 in;225.55 mm
  • Shipping Dimensions Length
    13.5000 in;342.90 mm
  • Shipping Dimensions Width
    10.6700 in;271.02 mm
  • Weight
    230.40 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4706455
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934649431
  • Max Input Horsepower
    6.683 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    1518 lb
  • Reduction
    Single
  • Series
    1300W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934649431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)