Motion
1300WLQF2A20-AA125 OMNIBOX

FALK
1300WLQF2A20-AA125 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.00 in Center Distance, C-Face Coupling, 0.8750 in Input Size, Right Hand Output, 56C Frame
MI ITEM #04839335
MFR #1300WLQF2A20-AA125 OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1300WLQF2A20-AA125 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.00 in Center Distance, C-Face Coupling, 0.8750 in Input Size, Right Hand Output, 56C Frame
MI ITEM #04839335
MFR #1300WLQF2A20-AA125 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1300WLQF2A20-AA125 OMNIBOX

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    6.683 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    88.000 @ 1750 rpm input
  • Maximum Output Torque
    1131 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1518 lb
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Standards Met
    AGMA, ISO
  • Series
    1300W
  • Manufacturer Reducer Size
    1300
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934652677
  • UPC_NO
    782934652677
  • Weight
    230.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text