Motion
1300WLWQM2S-300AA150

GROVE GEAR
1300WLWQM2S-300AA150

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
Mi Item #04839339
MFR #1300WLWQM2S-300AA150
Price$7,887.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WLWQM2S-300AA150

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
Mi Item #04839339
MFR #1300WLWQM2S-300AA150

Mfr description
1300WLWQM2S300 -AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,887.80/each

Specifications

Dimensions

  • Case Size
    1300
  • Manufacturer Reducer Size
    1300
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Shipping Dimensions Height
    8.8800 in;225.55 mm
  • Shipping Dimensions Length
    13.5000 in;342.90 mm
  • Shipping Dimensions Width
    10.6700 in;271.02 mm
  • Weight
    144 lbs, 65.32 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4754610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)