Motion
1300WU2S30 OMNIBOX

GROVE GEAR
1300WU2S30 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.00 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
MI ITEM #04839349
MFR #1300WU2S30 OMNIBOX
List Price$5,543.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WU2S30 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.00 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
MI ITEM #04839349
MFR #1300WU2S30 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,543.74/each for your price

Overview

Mfr description
1300WU2S30 OMNIBOX

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    6.683 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    1131 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1518 lb
  • Housing Dimensions
    8.44 x 5.88 x 9.63 in
  • Housing Height
    9.63 in
  • Housing Length
    8.44 in
  • Housing Width
    5.88 in
  • Standards Met
    AGMA, ISO
  • Series
    1300W
  • Manufacturer Reducer Size
    1300
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934651212
  • UPC_NO
    782934651212
  • Weight
    230.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text