Motion
1325WBM2B30 AC OMNIBOX

GROVE GEAR
1325WBM2B30 AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #04839389
MFR #1325WBM2B30 AC OMNIBOX
Your Price$3,200.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBM2B30 AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #04839389
MFR #1325WBM2B30 AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,200.42/each(List $3,840.50)

Overview

Mfr description
1325WBM2B30 AC OMNIBOX

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    9.500 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    1612 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1536 lb
  • Housing Dimensions
    8-1/2 x 5-3/4 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    8.50 in
  • Housing Width
    5.75 in
  • Standards Met
    AGMA, ISO
  • Series
    1325W
  • Manufacturer Reducer Size
    1325
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4706381
  • Manufacturer Upc Number
    782934646638
  • UPC_NO
    782934646638
  • Shipping Dimensions Height
    9.3800 in;238.25 mm
  • Shipping Dimensions Length
    14.1200 in;358.65 mm
  • Shipping Dimensions Width
    13.0600 in;331.72 mm
  • Weight
    239.04 lbs
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text