Motion
1325WBWQM1S900-AA 14 OMNIBOX

GROVE GEAR
1325WBWQM1S900-AA 14 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size
Mi Item #04839424
MFR #1325WBWQM1S900-AA 14 OMNIBOX
Price$8,432.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBWQM1S900-AA 14 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size
Mi Item #04839424
MFR #1325WBWQM1S900-AA 14 OMNIBOX

Mfr description
1325WBWQM1S900-AA 14 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,432.42/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1325
  • Maximum Output Torque
    1612 in-lbs @ 1750 rpm
  • Output Size
    1.4375 in
  • Ratio
    900:1
  • Shipping Dimensions Height
    9.3800 in;238.25 mm
  • Shipping Dimensions Length
    14.1200 in;358.65 mm
  • Shipping Dimensions Width
    13.0600 in;331.72 mm
  • Weight
    239.04 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4732763
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934650994
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    1325W
  • UPC_NO
    782934650994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)