Motion
1325WLM6B-30AA

GROVE GEAR
1325WLM6B-30AA

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #04839430
MFR #1325WLM6B-30AA
Price$4,316.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WLM6B-30AA

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #04839430
MFR #1325WLM6B-30AA

Mfr description
1325WLM6A30-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,316.31/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Shipping Dimensions Height
    9.3800 in;238.25 mm
  • Shipping Dimensions Length
    14.1200 in;358.65 mm
  • Shipping Dimensions Width
    13.0600 in;331.72 mm
  • Weight
    149.4 lbs, 67.767 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)