Motion
10103131

GROVE GEAR
10103131

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #04839444
MFR #10103131
List Price$4,032.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103131

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #04839444
MFR #10103131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,032.86/each for your price

Overview

Mfr description
1325WOM2B25-140 OMNIBOX

Specifications

  • Ratio
    25:1
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    4706427
  • Shipping Dimensions Height
    9.3800 in;238.25 mm
  • Shipping Dimensions Length
    14.1200 in;358.65 mm
  • Shipping Dimensions Width
    13.0600 in;331.72 mm
  • Weight
    149.40 lbs, 67.77 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text