1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
1325WOM3B-30AC
Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #
04839452
MFR #
1325WOM3B-30AC
Price
$3,468.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR 1325WOM3B-30AC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
1325WOM3B-30AC
Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #
04839452
MFR #
1325WOM3B-30AC
Mfr description
1325WOM3B30 AC OMNIBOX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,468
.26
/each
Add to Cart
Specifications
Dimensions
Case Size
325
Manufacturer Reducer Size
325
Nominal Ratio
30:1
Ratio
30:1
Weight
99 lbs, 44.906 kg
Details
Gearbox Component Type
Gearbox
Manufacturer Catalog Number
1325WOM3B-30AC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items