Motion
1325WU2B20 OMNIBOX

GROVE GEAR
1325WU2B20 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
MI ITEM #04839474
MFR #1325WU2B20 OMNIBOX
Your Price$3,063.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WU2B20 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
MI ITEM #04839474
MFR #1325WU2B20 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,063.44/each(List $3,676.12)

Overview

Mfr description
1325WU2B20 OMNIBOX

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    9.500 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    88.000 @ 1750 rpm input
  • Maximum Output Torque
    1612 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1536 lb
  • Housing Dimensions
    9-1/2 x 6.13 x 10-1/4 in
  • Housing Height
    10.25 in
  • Housing Length
    9.50 in
  • Housing Width
    6.13 in
  • Standards Met
    AGMA, ISO
  • Series
    1325W
  • Manufacturer Reducer Size
    1325
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934648601
  • UPC_NO
    782934648601
  • Weight
    239.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text