Motion
1325WUM3A25AC OMNIBOX

FALK
1325WUM3A25AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #04839479
MFR #1325WUM3A25AC OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1325WUM3A25AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #04839479
MFR #1325WUM3A25AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    9-1/2 x 6.13 x 10-1/4 in
  • Housing Height
    10.25 in
  • Housing Length
    9.50 in
  • Housing Width
    6.13 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    1325
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    1612 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.3750 in
  • Ratio
    25:1
  • Weight
    239.04 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934647758
  • Max Input Horsepower
    9.500 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1536 lb
  • Reduction
    Single
  • Series
    1325W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934647758

Overview

Mfr description
1325WUM3A25AC OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought