Specifications
Dimensions
- Center Distance3.2500 in
- Housing Dimensions9-1/2 x 6.13 x 10-1/4 in
- Housing Height10.25 in
- Housing Length9.50 in
- Housing Width6.13 in
- Input Size0.6250 in
- Manufacturer Reducer Size1325
- Maximum Output RPM2.920 @ 1750 rpm input
- Maximum Output Torque1612 in-lbs @ 1750 rpm
- NEMA / IEC Frame Size56C
- Output Size1.3750 in
- Ratio600:1
- Weight239.04 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number782934652820
- Max Input Horsepower9.500 hp @ 1750 rpm
- Mounting TypeHorizontal Base
- Output DirectionLeft Hand
- Output TypeSolid
- Overhung Load Capacity1536 lb
- ReductionSingle
- Series1325W
- Standards MetAGMA, ISO
- UPC_NO782934652820
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)