Motion
1325WXWM1B100-AA OMNIBOX

GROVE GEAR
1325WXWM1B100-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 100:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Top Side Output, 56C Frame
MI ITEM #04839484
MFR #1325WXWM1B100-AA OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WXWM1B100-AA OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 100:1 Ratio, 3.25 in Center Distance, C-Face Quill, 0.8750 in Input Size, Top Side Output, 56C Frame
MI ITEM #04839484
MFR #1325WXWM1B100-AA OMNIBOX

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1325WXWM1A100-AA OMNIBOX

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    100:1
  • Max Input Horsepower
    9.500 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17.500 @ 1750 rpm input
  • Maximum Output Torque
    1612 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1536 lb
  • Housing Height
    7.04 in
  • Housing Width
    8.50 in
  • Standards Met
    AGMA, ISO
  • Series
    1325W
  • Manufacturer Reducer Size
    1325
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934651700
  • UPC_NO
    782934651700
  • Weight
    239.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text