Motion
1140T61/T63 HUB RSB

FALK
1140T61/T63 HUB RSB

Grid Coupling Hub - 1140 Coupling Size Code
Mi Item #04839486
MFR #1140T61/T63 HUB RSB
Price$31,829.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T61/T63 HUB RSB

Grid Coupling Hub - 1140 Coupling Size Code
Mi Item #04839486
MFR #1140T61/T63 HUB RSB

Mfr description
140T61/T31-1 HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,829.85/each

Specifications

Dimensions

  • Coupling Size Code
    1140
  • Outside Diameter
    15.1800 in
  • Overall Length
    6.4100 in
  • Weight
    125.00 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)