Motion
1425WBM2S-20AC

GROVE GEAR
1425WBM2S-20AC

1425WBM2S20 OMNIBOX
Mi Item #04839500
MFR #1425WBM2S-20AC
Price$5,578.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBM2S-20AC

1425WBM2S20 OMNIBOX
Mi Item #04839500
MFR #1425WBM2S-20AC

Mfr description
1425WBM2S20 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,578.63/each

Specifications

Dimensions

  • Shipping Dimensions Height
    11.3800 in
  • Shipping Dimensions Length
    16.2400 in
  • Shipping Dimensions Width
    14.9800 in
  • Weight
    287.5 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4732759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)