Motion
1425WBWM1B-150AB

GROVE GEAR
1425WBWM1B-150AB

1425WBWM1A150-AB OMNIBOX
Mi Item #04839518
MFR #1425WBWM1B-150AB
Price$10,566.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBWM1B-150AB

1425WBWM1A150-AB OMNIBOX
Mi Item #04839518
MFR #1425WBWM1B-150AB

Mfr description
1425WBWM1B-150AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,566.80/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs

Details

  • Manufacturer Catalog Number
    4754612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)