Motion
10103634

GROVE GEAR
10103634

1425WBWQM1A600-AA OMNIBOX
MI ITEM #04839523
MFR #10103634
List Price$13,160.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103634

1425WBWQM1A600-AA OMNIBOX
MI ITEM #04839523
MFR #10103634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,160.65/each for your price

Overview

Mfr description
1425WBWQM1A600-AA OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4712184
  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text