Motion
1425WLWQF2S-600AA219

GROVE GEAR
1425WLWQF2S-600AA219

1425WLWQF3S600-56 OMNIBOX
MI ITEM #04839537
MFR #1425WLWQF2S-600AA219
Price$11,750.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WLWQF2S-600AA219

1425WLWQF3S600-56 OMNIBOX
MI ITEM #04839537
MFR #1425WLWQF2S-600AA219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,750.80/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.5 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4732769

Overview

Mfr description
1425WLWQF3S600-56 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought