1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
1425WLWQM1B-300AA218
1425WLWQM1A300-AA OMNIBOX
MI ITEM #
04839538
MFR #
1425WLWQM1B-300AA218
Price
$14,082.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR 1425WLWQM1B-300AA218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
1425WLWQM1B-300AA218
1425WLWQM1A300-AA OMNIBOX
MI ITEM #
04839538
MFR #
1425WLWQM1B-300AA218
Mfr description
1425WLWQM1A300-AA OMNIBOX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14,082
.28
/each
Add to Cart
Specifications
Dimensions
Shipping Dimensions Height
18.7200 in
Shipping Dimensions Length
14.9800 in
Shipping Dimensions Width
9.0000 in;228.60 mm
Weight
178 lbs
Details
Gearbox Component Type
Gearbox
Manufacturer Catalog Number
4754609
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items