Motion
1425WOM3B-25AC

GROVE GEAR
1425WOM3B-25AC

1425WOM3A25-AC OMNIBOX
MI ITEM #04839554
MFR #1425WOM3B-25AC
Price$6,691.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WOM3B-25AC

1425WOM3A25-AC OMNIBOX
MI ITEM #04839554
MFR #1425WOM3B-25AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,691.63/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.7200 in;475.49 mm
  • Shipping Dimensions Length
    14.9800 in;380.49 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs, 130.408 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706578

Overview

Mfr description
1425WOM3A25-AC OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought