Motion
1425WOM3B50-AB OMNIBOX

GROVE GEAR
1425WOM3B50-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 4.25 in Center Distance, C-Face Quill, 1.2500 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #04839555
MFR #1425WOM3B50-AB OMNIBOX
Price$6,691.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WOM3B50-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 4.25 in Center Distance, C-Face Quill, 1.2500 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #04839555
MFR #1425WOM3B50-AB OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,691.63/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Housing Dimensions
    11.12 x 7.63 x 12.38 in
  • Housing Height
    12.38 in
  • Housing Length
    11.12 in
  • Housing Width
    7.63 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    2742 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.8750 in
  • Ratio
    50:1
  • Weight
    373.76 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934647307
  • Max Input Horsepower
    15.548 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2265 lb
  • Reduction
    Single
  • Series
    1425W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934647307

Overview

Mfr description
1425WOM3A50-AB OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought