Motion
1425WR1B-5

GROVE GEAR
1425WR1B-5

1425WR1A5 OMNIBOX
Mi Item #04839567
MFR #1425WR1B-5
Price$7,813.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WR1B-5

1425WR1A5 OMNIBOX
Mi Item #04839567
MFR #1425WR1B-5

Mfr description
1425WR1A5 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,813.13/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    146 lbs

Details

  • Manufacturer Catalog Number
    4705969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)