Motion
1425WRW1B300 OMNIBOX

GROVE GEAR
1425WRW1B300 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 4.25 in Center Distance
MI ITEM #04839573
MFR #1425WRW1B300 OMNIBOX
Price$10,152.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WRW1B300 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 4.25 in Center Distance
MI ITEM #04839573
MFR #1425WRW1B300 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,152.82/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output Torque
    2742 in-lbs @ 1750 rpm
  • Output Size
    1.6875 in
  • Ratio
    300:1
  • Weight
    230.40 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934652257
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Solid
  • Series
    1425W
  • UPC_NO
    782934652257

Overview

Mfr description
1425WRW1A300 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought