Motion
1425WU3B-40

GROVE GEAR
1425WU3B-40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #04839584
MFR #1425WU3B-40
Price$5,860.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WU3B-40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #04839584
MFR #1425WU3B-40

Mfr description
1425WU3A40 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,860.27/each

Specifications

Dimensions

  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shipping Dimensions Height
    18.7200 in;475.49 mm
  • Shipping Dimensions Length
    14.9800 in;380.49 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs, 130.408 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)