Motion
1425WUM2B-7.5AD

GROVE GEAR
1425WUM2B-7.5AD

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #04839588
MFR #1425WUM2B-7.5AD
Price$6,691.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WUM2B-7.5AD

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #04839588
MFR #1425WUM2B-7.5AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,691.63/each

Specifications

Dimensions

  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs

Details

  • Manufacturer Catalog Number
    4706562

Overview

Mfr description
1425WUM2A7.5-AD OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought