Motion
1425WUQM1B20-AC OMNIBOX

GROVE GEAR
1425WUQM1B20-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.1875 in Output Size
Mi Item #04839592
MFR #1425WUQM1B20-AC OMNIBOX
Price$9,706.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WUQM1B20-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.1875 in Output Size
Mi Item #04839592
MFR #1425WUQM1B20-AC OMNIBOX

Mfr description
1425WUQM1A20-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,706.61/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output Torque
    2742 in-lbs @ 1750 rpm
  • Output Size
    2.1875 in
  • Ratio
    20:1
  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    373.76 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4712133
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934650222
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Hollow
  • Series
    1425W
  • UPC_NO
    782934650222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)