Motion
1425WXWQF2B1800-AB OMNIBOX

GROVE GEAR
1425WXWQF2B1800-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 1800:1 Ratio, 4.25 in Center Distance, C-Face Coupling, Double Output
MI ITEM #04839607
MFR #1425WXWQF2B1800-AB OMNIBOX
Price$12,364.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WXWQF2B1800-AB OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 1800:1 Ratio, 4.25 in Center Distance, C-Face Coupling, Double Output
MI ITEM #04839607
MFR #1425WXWQF2B1800-AB OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,364.44/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output Torque
    2742 in-lbs @ 1750 rpm
  • Output Size
    2.1875 in
  • Ratio
    1800:1
  • Weight
    373.76 lbs

Details

  • Input Type
    C-Face Coupling
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934651779
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    1425W
  • UPC_NO
    782934651779

Overview

Mfr description
1425WXWQF2A1800AB OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought