Motion
10105771

GROVE GEAR
10105771

1425WXWQM1A1800-140 OMNIBOX
MI ITEM #04839608
MFR #10105771
List Price$13,703.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10105771

1425WXWQM1A1800-140 OMNIBOX
MI ITEM #04839608
MFR #10105771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,703.18/each for your price

Overview

Mfr description
1425WXWQM1A1800-140 OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4754629
  • Shipping Dimensions Height
    18.7200 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text