Motion
EY00013

FALK
EY00013

Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 15, Polyethylene
MI ITEM #04839616
MFR #EY00013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
EY00013

Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 15, Polyethylene
MI ITEM #04839616
MFR #EY00013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    12-1/2 x 9.94 x 12.02 in
  • Guard Size Code
    15
  • Maximum Shaft Size  
    2.62 in
  • Shaft Center Height Range With Riser
    8-1/2 to 11-1/2 in
  • Stand / Riser Height
    4 in
  • Weight
    9.24 lbs

Details

  • Color
    Orange
  • Coupling Type
    Motor
  • Material
    Polyethylene
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Coupling Guard
  • Standards Met
    ANSI
  • UPC_NO
    782934312496

Overview

Mfr description
15 MCG ORANGE MOTOR CPLG GUARD 4" SS RIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought