Motion
1525WBQ1S10-344 OMNIBOX

GROVE GEAR
1525WBQ1S10-344 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 5.25 in Center Distance
MI ITEM #04839654
MFR #1525WBQ1S10-344 OMNIBOX
List Price$15,220.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBQ1S10-344 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 5.25 in Center Distance
MI ITEM #04839654
MFR #1525WBQ1S10-344 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,220.63/each for your price

Overview

Mfr description
1525WBQ1S10-344 OMNIBOX

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    10:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Size
    3.4375 in
  • Maximum Output Torque
    4953 in-lbs @ 1750 rpm
  • Series
    1525W
  • Manufacturer Reducer Size
    1525
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934647055
  • UPC_NO
    782934647055
  • Weight
    513.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text