Motion
1525WBQM1S-5AD2.25

GROVE GEAR
1525WBQM1S-5AD2.25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #04839661
MFR #1525WBQM1S-5AD2.25
List Price$15,953.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBQM1S-5AD2.25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #04839661
MFR #1525WBQM1S-5AD2.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,953.89/each for your price

Overview

Mfr description
1525WBQM1S5-AD-2.25 OMNIBOX

Specifications

  • Ratio
    25:1
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    4754608
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;449.90 mm
  • Shipping Dimensions Width
    11.0900 in;281.69 mm
  • Weight
    467.06 lbs, 211.85 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought