Motion
1525WBWQM2B-100AC344

GROVE GEAR
1525WBWQM2B-100AC344

1525WBWQM2A100AC180T OMNIBOX
MI ITEM #04839666
MFR #1525WBWQM2B-100AC344
Price$19,233.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBWQM2B-100AC344

1525WBWQM2A100AC180T OMNIBOX
MI ITEM #04839666
MFR #1525WBWQM2B-100AC344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,233.36/each

Specifications

Dimensions

  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.09 mm
  • Shipping Dimensions Width
    11.0900 in;281.69 mm
  • Weight
    467.06 lbs, 211.853 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706394

Overview

Mfr description
1525WBWQM2A100AC180T OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought