Motion
1525WBWQM2S500-AA-200 OMNIBOX

GROVE GEAR
1525WBWQM2S500-AA-200 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 500:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size
Mi Item #04839667
MFR #1525WBWQM2S500-AA-200 OMNIBOX
Price$19,233.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBWQM2S500-AA-200 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Single Reduction, 500:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size
Mi Item #04839667
MFR #1525WBWQM2S500-AA-200 OMNIBOX

Mfr description
1525WBWQM2S500-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,233.36/each

Specifications

Dimensions

  • Case Size
    525
  • Center Distance
    5.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1525
  • Maximum Output Torque
    4953 in-lbs @ 1750 rpm
  • Output Size
    2.0000 in
  • Ratio
    500:1
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.10 mm
  • Shipping Dimensions Width
    11.0900 in;281.70 mm
  • Weight
    513.76 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4712195
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934650628
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    1525W
  • UPC_NO
    782934650628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)