Motion
10103093

GROVE GEAR
10103093

1525WOWF4S1500-AA OMNIBOX
MI ITEM #04839691
MFR #10103093
List Price$14,595.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103093

1525WOWF4S1500-AA OMNIBOX
MI ITEM #04839691
MFR #10103093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,595.89/each for your price

Overview

Mfr description
1525WOWF4S1500-AA OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4706364
  • Shipping Dimensions Height
    21.0000 in
  • Shipping Dimensions Length
    17.7200 in
  • Shipping Dimensions Width
    11.0900 in
  • Weight
    467.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text