Motion
1525WRW2B375 OMNIBOX

GROVE GEAR
1525WRW2B375 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Double Reduction, 75:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.1875 in Output Size, Double Output
Mi Item #04839705
MFR #1525WRW2B375 OMNIBOX
Price$15,485.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WRW2B375 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - Double Reduction, 75:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.1875 in Output Size, Double Output
Mi Item #04839705
MFR #1525WRW2B375 OMNIBOX

Mfr description
1525WRW2A375 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,485.45/each

Specifications

Dimensions

  • Case Size
    525
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1525
  • Maximum Output Torque
    4953 in-lbs @ 1750 rpm
  • Output Size
    2.1875 in
  • Ratio
    75:1
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.09 mm
  • Shipping Dimensions Width
    11.0900 in;281.69 mm
  • Weight
    395.20 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4754156
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934633706
  • Max Input Horsepower
    28.166 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    2524 lb
  • Reduction
    Double
  • Series
    1525W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934633706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)