Motion
1525WU2B-60

GROVE GEAR
1525WU2B-60

1525WU2A60 OMNIBOX
Mi Item #04839710
MFR #1525WU2B-60
Price$8,732.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WU2B-60

1525WU2A60 OMNIBOX
Mi Item #04839710
MFR #1525WU2B-60

Mfr description
1525WU2A60 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,732.74/each

Specifications

Dimensions

  • Shipping Dimensions Height
    21.0000 in
  • Shipping Dimensions Length
    17.7200 in
  • Shipping Dimensions Width
    11.0900 in
  • Weight
    467.06 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)